Quantity | Price | Discount |
---|---|---|
1 - 4 | £39.99 | 0% |
5 + | £37.19 | 7% |
Lindy 38339. Video port type: HDMI. Material: ABS, Product colour: Black, Maximum refresh rate: 120 Hz. AC adapter output voltage: 5 V, AC adapter output current: 1 A. Width: 102 mm, Depth: 45 mm, Height: 14 mm. Package width: 127 mm, Package depth: 93 mm, Package height: 17 mm