Lindy 7.5m High Speed HDMI Cable, Gold Line. Cable length: 7.5 m, Connector 1: HDMI Type A (Standard) , Connector 1 gender: Male, Connector 2: HDMI Type A (Standard) , Connector 2 gender: Male, Maximum resolution: 4096 x 2160 pixels, Product colour: Gold, Grey