Quantity | Price | Discount |
---|---|---|
1 - 4 | £17.99 | 0% |
5 + | £16.91 | 6% |
Lindy CROMO Slim HDMI High Speed A/A Cable, 1m. Cable length: 1 m, Connector 1: HDMI Type A (Standard) , Connector 1 gender: Male, Connector 2: HDMI Type A (Standard) , Connector 2 gender: Male, Connector contacts plating: Gold, 3D, Product colour: Black