Quantity | Price | Discount |
---|---|---|
1 - 4 | £27.99 | 0% |
5 - 9 | £26.87 | 4% |
10 + | £25.75 | 8% |
Lindy CROMO Slim HDMI High Speed A/A Cablel, 2m. Cable length: 2 m, Connector 1: HDMI Type A (Standard) , Connector 1 gender: Male, Connector 2: HDMI Type A (Standard) , Connector 2 gender: Male, Connector contacts plating: Gold, 3D, Product colour: Black