This Q-Connect HP 207X compatible black laserjet toner cartridge can be relied on to produce even coverage and a high gloss finish. The Q-Connect compatible toner cartridge will provide accurate and detailed printing of the highest quality, easy to install with an impressive page yield per cartridge. Compatible with HP Color LaserJet Pro M255dw, M255nw, MFP M282nw, MFP M283fdn, MFP M283fdw.
Colour: Black
Yield: 3,150
Compatible with: HP Color LaserJet Pro M255dw, M255nw, MFP M282nw, MFP M283fdn, MFP M283fdw
Laserjet toner cartridge