Lexmark 56F2U00 Compatible Toner High Yield Black - 56F2U00 562U

Order Code: ZT4175917S

£224.23 Inc VAT (20%)


Description

This Q-Connect Lexmark 56F2U00 compatible black toner cartridge can be relied on to produce even coverage and a high gloss finish. The Q-Connect compatible toner cartridge will provide accurate and detailed printing of the highest quality, easy to install with an impressive high page yield per cartridge. Compatible with Lexmark MS521dn, MS621dn, MS622de, MX521ade, MX521de, MX522adhe, MX622ade, MX622adhe.
Colour: Black
Yield: 25,000
Compatible with: Lexmark MS521dn, MS621dn, MS622de, MX521ade, MX521de, MX522adhe, MX622ade, MX622adhe
Toner Cartridge
High yield

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome