Black SN7100 2TB M.2 2280 NVMe Internal Solid State Drive

Black SN7100 2TB M.2 2280 NVMe Internal Solid State Drive

Order Code: ZT5589026SCopy

£139.99 Inc VAT (20%)


Description

Get ready to game even faster with the WD BLACK SN7100 NVMe™ SSD, featuring fast read and write speeds, providing up to a 35% performance boost over the previous generation SSD. Engineered with laptops and gaming handhelds in mind, obliterate load times and conquer your heftiest gaming sessions with improved power efficiency at maximum speed. Store more games and still have room for future updates and DLC. Upgrade now and ensure youre ready for the rigors of AI applications and next generation gaming.

See full description
Specifications for Black SN7100 2TB M.2 2280 NVMe Internal Solid State Drive
  • Read Speed
    7250Mbps
  • Capacity
    2TB
  • Weight
    5.8g
  • Product Type
    Internal Drive
    Solid State Drives
  • Colour
    Black
  • Connection
    PCIe Gen 4.0
  • Portable Or Desktop
    Desktop
  • Data Transfer Rate
    6900Mbps
  • Dimensions
    22x80x1.14mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome