Logitech Lift Vertical Ergonomic Mouse. Form factor: Right-hand, Vertical design. Movement detection technology: Optical, Device interface: RF Wireless + Bluetooth, Movement resolution: 4000 DPI, Buttons type: Pressed buttons, Buttons quantity: 4, Scroll type: Wheel. Power source: Batteries. Product colour: Pink