Lenovo 4X30H56824. Keyboard form factor: Full-size (100%). Keyboard style: Straight. Connectivity technology: Wireless, Device interface: RF Wireless, Keyboard layout: QWERTY, Recommended usage: Universal. Product colour: Black. Mouse included