Logitech G G512 CARBON LIGHTSYNC RGB Mechanical Gaming Keyboard with GX Brown switches. Keyboard form factor: Full-size (100%) Keyboard style: Straight. Device interface: USB, Keyboard key switch: Membrane, Keyboard layout: QWERTY. Backlight type: RGB LED. Cable length: 1.8 m. Recommended usage: Gaming. Product colour: Carbon