Logitech G G513 CARBON LIGHTSYNC RGB Mechanical Gaming Keyboard, GX Brown. Keyboard form factor: Full-size (100%) Keyboard style: Straight. Device interface: USB, Keyboard key switch: Mechanical, Keyboard layout: QWERTY. Backlight type: RGB LED, Wrist rest. Cable length: 1.8 m. Recommended usage: Gaming. Product colour: Carbon