HyperX Alloy Core RGB - Gaming Keyboard (UK Layout) Keyboard form factor: Full-size (100%) , Device interface: USB, Keyboard key switch: Membrane, Keyboard layout: QWERTY. Backlight type: RGB LED. Cable length: 1.8 m. Recommended usage: Gaming. Product colour: Black