HP 15-fc0018na. Product type: Notebook, Form factor: Clamshell. Processor family: AMD Ryzen™ 3, Processor model: 7320U, Processor frequency: 2.4 GHz. Display diagonal: 39.6 cm (15.6") , HD type: Full HD, Display resolution: 1920 x 1080 pixels. Internal memory: 4 GB, Internal memory type: LPDDR5-SDRAM. Total storage capacity: 128 GB, Storage media: SSD. On-board graphics card model: AMD Radeon Graphics. Operating system installed: Windows 11 Home. Product colour: Black