HP 15s-fq5020na. Product type: Notebook, Form factor: Clamshell. Processor family: Intel® Core™ i3, Processor model: i3-1215U. Display diagonal: 39.6 cm (15.6") , HD type: Full HD, Display resolution: 1920 x 1080 pixels. Internal memory: 4 GB, Internal memory type: DDR4-SDRAM. Total storage capacity: 128 GB, Storage media: SSD. On-board graphics card model: Intel® UHD Graphics. Operating system installed: Windows 11 Home in S mode. Product colour: Silver. Weight: 1.69 kg