Lenovo 40B00300UK. Connectivity technology: Wired, Host interface: Thunderbolt 4, USB Power Delivery up to: 230 W. Ethernet LAN data rates: 10, 100, 1000 Mbit/s. Product colour: Black, Red, Data transfer rate: 40 Gbit/s, HD type: 8K Ultra HD. Power source type: AC, Power supply: 300 W, Output voltage: 20 V. Windows operating systems supported: Windows 10