HP Chromebook 15a-na0005na. Product type: Chromebook, Form factor: Clamshell. Processor family: Intel® Pentium® Silver, Processor model: N6000, Processor frequency: 1.1 GHz. Display diagonal: 39.6 cm (15.6") , HD type: Full HD, Display resolution: 1920 x 1080 pixels. Internal memory: 4 GB, Internal memory type: LPDDR4x-SDRAM. Total storage capacity: 128 GB, Storage media: eMMC. On-board graphics card model: Intel® UHD Graphics. Operating system installed: ChromeOS. Product colour: Silver