HP Chromebook 15a-nb0003na. Product type: Chromebook, Form factor: Clamshell. Processor family: Intel® Core™ i3, Processor model: i3-N305. Display diagonal: 39.6 cm (15.6") , HD type: Full HD, Display resolution: 1920 x 1080 pixels. Internal memory: 8 GB, Internal memory type: LPDDR5-SDRAM. Total storage capacity: 128 GB, Storage media: Flash. On-board graphics card model: Intel® UHD Graphics. Operating system installed: ChromeOS. Product colour: Silver. Weight: 1.73 kg