Acer Chromebox CXI5 (Intel Celeron 7305, 4 GB RAM, eMMC 64GB, Chrome OS) Processor frequency: 1.1 GHz, Processor family: Intel® Celeron®, Processor model: 7305. Internal memory: 4 GB, Internal memory type: DDR4-SDRAM, Memory clock speed: 3200 MHz. Total storage capacity: 64 GB, Storage media: eMMC, Card reader integrated. On-board graphics card model: Intel® UHD Graphics. Operating system installed: ChromeOS. Power supply: 90 W. Chassis type: mini PC. Product type: PC. Product colour: Silver