HP EliteBook 630 G10. Product type: Notebook, Form factor: Clamshell. Processor family: Intel® Core™ i5, Processor model: i5-1335U. Display diagonal: 33.8 cm (13.3") , HD type: Full HD, Display resolution: 1920 x 1080 pixels. Internal memory: 16 GB, Internal memory type: DDR4-SDRAM. Total storage capacity: 512 GB, Storage media: SSD. On-board graphics card model: Intel® UHD Graphics. Operating system installed: Windows 11 Pro. Product colour: Silver. Weight: 1.22 kg