Envy TE02-1006na i7-13700 Tower Intel Core i7 16 GB DDR5-SDRAM 1.51 TB Hdd+Ssd Windows 11 Home PC White

Order Code: ZT3433369S

£2,199.99 Inc VAT (20%)


Description

HP ENVY TE02-1006na. Processor family: Intel® Core™ i7, Processor model: i7-13700. Internal memory: 16 GB, Internal memory type: DDR5-SDRAM, Memory clock speed: 4000 MHz. Total storage capacity: 1.51 TB, Storage media: HDD+SSD, Card reader integrated. On-board graphics card model: Intel UHD Graphics 770, Discrete graphics card model: NVIDIA GeForce RTX 3060 Ti. Operating system installed: Windows 11 Home. Power supply: 500 W. Chassis type: Tower. Product type: PC. Product colour: White

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome