HP ENVY x360 15-fe0013na. Product type: Hybrid (2-in-1) , Form factor: Convertible (Folder) Processor family: Intel® Core™ i7, Processor model: i7-1355U. Display diagonal: 39.6 cm (15.6") , HD type: Full HD, Display resolution: 1920 x 1080 pixels, Touchscreen. Internal memory: 16 GB, Internal memory type: LPDDR5-SDRAM. Total storage capacity: 512 GB, Storage media: SSD. On-board graphics card model: Intel Iris Xe Graphics. Operating system installed: Windows 11 Home. Product colour: Silver