Omen 16-wf0005na i7-13700HX Notebook 40.9 cm (16.1") Full HD Intel Core i7 16 GB DDR5-SDRAM 1 TB SSD Nvidia GeForce Rtx 4070 Wi-Fi 6E (802.11ax) Windows 11 Home Black

Order Code: ZT3437019S

£2,599.99 Inc VAT (20%)


Description

HP OMEN 16-wf0005na. Product type: Notebook, Form factor: Clamshell. Processor family: Intel® Core™ i7, Processor model: i7-13700HX. Display diagonal: 40.9 cm (16.1") , HD type: Full HD, Display resolution: 1920 x 1080 pixels. Internal memory: 16 GB, Internal memory type: DDR5-SDRAM. Total storage capacity: 1 TB, Storage media: SSD. On-board graphics card model: Intel® UHD Graphics, Discrete graphics card model: NVIDIA GeForce RTX 4070. Operating system installed: Windows 11 Home. Product colour: Black

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome