OMEN by HP OMEN Transcend Laptop 16-u0500na. Product type: Notebook, Form factor: Clamshell. Processor family: Intel® Core™ i7, Processor model: i7-13700HX. Display diagonal: 40.6 cm (16") , HD type: WUXGA, Display resolution: 1920 x 1200 pixels. Internal memory: 16 GB, Internal memory type: DDR5-SDRAM. Total storage capacity: 1 TB, Storage media: SSD. On-board graphics card model: Intel® UHD Graphics, Discrete graphics card model: NVIDIA GeForce RTX 4060. Operating system installed: Windows 11 Home. Product colour: Black