HP Pavilion 15-eh3001na. Product type: Notebook, Form factor: Clamshell. Processor family: AMD Ryzen™ 7, Processor model: 7730U, Processor frequency: 2 GHz. Display diagonal: 39.6 cm (15.6") , HD type: Full HD, Display resolution: 1920 x 1080 pixels, Touchscreen. Internal memory: 16 GB, Internal memory type: DDR4-SDRAM. Total storage capacity: 512 GB, Storage media: SSD. Operating system installed: Windows 11 Home. Product colour: Silver