HP Pro x360 435 G10. Product type: Hybrid (2-in-1) , Form factor: Convertible (Folder) Processor family: AMD Ryzen™ 5, Processor model: 7530U, Processor frequency: 2 GHz. Display diagonal: 33.8 cm (13.3") , HD type: Full HD, Display resolution: 1920 x 1080 pixels, Touchscreen. Internal memory: 8 GB, Internal memory type: DDR4-SDRAM. Total storage capacity: 256 GB, Storage media: SSD. On-board graphics card model: AMD Radeon Graphics. Operating system installed: Windows 11 Pro