HP ProBook 455 G7 - Ryzen 5 4500U / 2.3 GHz - Win 10 Pro 64-bit - 8 GB RAM - 256 GB SSD NVMe, HP Value - 15.6" IPS 1920 x 1080 (Full HD) - Radeon Graphics - Bluetooth, Wi-Fi 6 - pike silver aluminium - kbd: UK