ASUS ROG Strix SCAR 16 G634JZ-NM041W. Product type: Notebook, Form factor: Clamshell. Processor family: Intel® Core™ i9, Processor model: i9-13980HX, Processor frequency: 2.2 GHz. Display diagonal: 40.6 cm (16") , HD type: WQXGA, Display resolution: 2560 x 1600 pixels. Internal memory: 32 GB, Internal memory type: DDR5-SDRAM. Total storage capacity: 2 TB, Storage media: SSD. On-board graphics card model: Intel® UHD Graphics. Operating system installed: Windows 11 Home. Product colour: Black