Victus Gaming 15-fa1007na i5-12500H Notebook 39.6 cm (15.6") Full HD Intel Core i5 16 GB DDR4-SDRAM 512 GB SSD Nvidia GeForce Rtx 4050 Wi-Fi 6E (802.11ax) Windows 11 Home Black

Order Code: ZT3436944S

£1,399.99 Inc VAT (20%)


Description

HP Victus Gaming 15-fa1007na. Product type: Notebook, Form factor: Clamshell. Processor family: Intel® Core™ i5, Processor model: i5-12500H. Display diagonal: 39.6 cm (15.6") , HD type: Full HD, Display resolution: 1920 x 1080 pixels. Internal memory: 16 GB, Internal memory type: DDR4-SDRAM. Total storage capacity: 512 GB, Storage media: SSD. On-board graphics card model: Intel Iris Xe Graphics, Discrete graphics card model: NVIDIA GeForce RTX 4050. Operating system installed: Windows 11 Home. Product colour: Black

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome