HP ZBook Fury 16 G10. Product type: Mobile workstation, Form factor: Clamshell. Processor family: Intel® Core™ i7, Processor model: i7-13700HX, Processor frequency: 2.1 GHz. Display diagonal: 40.6 cm (16") , HD type: WUXGA, Display resolution: 1920 x 1200 pixels. Internal memory: 32 GB, Internal memory type: DDR5-SDRAM. Total storage capacity: 1 TB, Storage media: SSD. On-board graphics card model: Intel® UHD Graphics. Operating system installed: Windows 11 Pro. Product colour: Silver