I-Sensys MF553dw Mono Laser Multi-functional Printer A4 - 5160C020

Order Code: ZT4174652S

£699.99 Inc VAT (20%)


Description

This Canon i-SENSYS MF553dw monochrome multifunctional A4 laser printer, copier and scanner. Printer and scanner produces quality mono prints at 43 pages per minute. The warm up time is 14 seconds or less from power on, with first printout in 5.7 seconds or less. Print resolution is up to 1200 x 1200 dpi. Colour scanner with 24 bit input and output, 256 greyscales, and compatibility: TWAIN, WIA, ICA. Scan to E-mail, Cloud and iFax. Fax modem speed 33.6kbps (up to 3 seconds/page). Fax memory of up to 512 pages. All controlled via 127mm LCD colour touch screen.
Multifunctional laser A4 printer, copier, scanner and Fax
For office use
Print features: From Cloud (Dropbox, GoogleDrive, OneDrive) (PDF/JPEG) iOS: AirPrint, Canon PRINT Business app, Android; Mopria certified, Canon PRINT Business app, Canon Print Service Plug-in
Print from USB memory key (JPEG/TIFF/PDF)
Standard Tray/Multi-purpose Tray: 550/100 sheets; ADF: 50 sheets
Print/Copy speed up to 43ppm
Print resolution: up to 1200 x 1200 dpi
Copy resolution: up to 600 x 600 dpi
Scan resolution (colour): up to 600 x 600 dpi
Fax resolution: Standard/Fine: 200 x 200 dpi, Super fine: 200 x 400 dpi, Ultra fine: 400 x 400 dpi

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome