I-Sensys MF651Cw Laser Printer - 5158C017

Order Code: ZT4174566S

£339.99 Inc VAT (20%)


Description

This Canon i-SENSYS MF651Cw colour multifunctional A4 laser printer, copier and scanner. Printer, copier and scanner produces quality prints at 18 pages per minute. The warm up time is 13 seconds or less from power on, with first printout in 10.5 seconds or less. Print resolution is up to 1200 x 1200 dpi. Copy resolution up to 600 x 600 dpi. Up to 999 multiple copies. Reduction/enlargement in 1% increments (25-400%). Colour scanner is a Platen, 2-sided ADF type, with optical scan resolution up to 600 x 600 dpi, 24 bit input and output and compatibility: TWAIN, WIA, ICA. All controlled via 127mm LCD colour touch screen. Supplied with Black: 1,350 pages, C/M/Y: 680 pages starter cartridges.
Multifunctional colour laser A4 printer, copier and scanner
Ideal for use in small to medium businesses or individuals working remotely
Access files from the Cloud compatible with Google Drive, DropBox and OneDrive
Mobile printing from your smartphone with Canon Print Business app, AirPrint and Mopria
Secure Print: Print from USB memory key (Jpeg, Tiff, PDF)
Standard cassette: 250/1 sheet manual feed slot
Print/Copy speed up to: 18ppm
Print resolution: up to 1200 x 1200 dpi
Scan resolution: Up to 600 x 600 dpi

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome