CR2016 Coin Lithium Battery (Pack 2) ENG2016B2

Order Code: ZT1277670P

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%

Order by 2pm, get it Tomorrow

Description

The Energizer CR2016 is a 3V Lithium coin cell from Energizer. It is 20mm in diameter, 1.6mm thick, weighs 1.8g and has a capacity range of 80 mAh - 90 mAh. Used in heart rate monitors, keyless entry, glucose monitors, toys and games. Replaces 2016, 280-202, 280-204, 280-206, BR2016, CR2016, DL2016, EA50CF, ECR2016, FA, KL2016, LF1/4V, SB-T11. 2 x Energizer CR2016 Coin Lithium Batteries

Specifications for CR2016 Coin Lithium Battery (Pack 2) ENG2016B2
  • MFR Part No.
    S351
  • Type
    Lithium
  • Battery Size
    CR2016
  • Depth
    1.6mm
  • Weight
    1.9g
  • Diameter
    2cm
  • Pack Quantity
    2
  • Battery Power
    Lithium
  • Battery Type
    Single-Use Battery
    CR2016
  • Voltage
    3V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome