Belkin WIC004BTBK-NC. Charger type: Auto, Power source type: Cigar lighter, Charger compatibility: Smartphone, USB Type-C ports quantity: 1, Wireless charging, Fast charging. Cable length: 1.2 m, Product colour: Black