Apple iPhone 14 Clear Case with MagSafe. Case type: Cover, Brand compatibility: Apple, Compatibility: iPhone 14, Maximum screen size: 15.5 cm (6.1") , Surface coloration: Monochromatic, Product colour: Transparent