OtterBox React Case for iPhone 14, Shockproof, Drop proof, Ultra-Slim, Protective Thin Case, Tested to Military Standard, Antimicrobial Protection, Black Crystal, No retail packaging. Case type: Cover, Brand compatibility: Apple, Compatibility: iPhone 14, Maximum screen size: 15.5 cm (6.1") , Surface coloration: Monochromatic, Product colour: Black, Transparent