Galaxy S23+ SM-S916B 16.8 cm (6.6") Dual Sim Android 13 5G USB Type-C 8 GB 512 GB 4700 mAh Green

Order Code: ZT3444559S

£1,339.99 Inc VAT (20%)


Description

Samsung Galaxy S23+ SM-S916B. Display diagonal: 16.8 cm (6.6") , Display resolution: 2340 x 1080 pixels, Display type: OLED. Processor family: Qualcomm Snapdragon, Processor model: 8 Gen 2. RAM capacity: 8 GB, Internal storage capacity: 512 GB. Rear camera resolution (numeric) : 50 MP, Rear camera type: Triple camera. SIM card capability: Dual SIM. Operating system installed: Android 13. Battery capacity: 4700 mAh. Product colour: Green. Weight: 195 g

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome