Galaxy S23 SM-S911B 15.5 cm (6.1") Dual Sim Android 13 5G USB Type-C 8 GB 128 GB 3900 mAh Lavender

Order Code: ZT3444425S

£799.99 Inc VAT (20%)


Description

Samsung Galaxy S23 SM-S911B. Display diagonal: 15.5 cm (6.1") , Display resolution: 2340 x 1080 pixels, Display type: OLED. Processor family: Qualcomm Snapdragon, Processor model: 8 Gen 2. RAM capacity: 8 GB, Internal storage capacity: 128 GB. Rear camera resolution (numeric) : 50 MP, Rear camera type: Triple camera. SIM card capability: Dual SIM. Operating system installed: Android 13. Battery capacity: 3900 mAh. Product colour: Lavender. Weight: 168 g

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome