Muf USB-C Flash Drive-S


Select
£13.29 Inc VAT (20%)
Up to 11% off


See all variants from £13.29


Description unavailable

Feature Attributes

Speed Rating:
USB 3.2
Case:
Protective Cap
Colour:
Mystic Blue
Type:
USB Memory Sticks
Weight:
3.4 g
Read Speed:
Up to 400MB/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome