HPE BladeSystem c-Class 4x10G QSFP+ MPO SR4 100m. SFP transceiver type: Fiber optic, Maximum data transfer rate: 40000 Mbit/s, Interface type: QSFP+. Certification: MSA. Weight: 35 g. Number of products included: 1 pc (s)