Cisco Comp SFP Plus Transceiver 10GBASET

Order Code: ZT1538535S

£239.99 Inc VAT (20%)


Description

Cisco Comp SFP Plus Transceiver 10GBASET The SFP10GBTCST is a Cisco compatible copper transceiver module that has been designed, programmed and tested to work with Cisco� brand switches and routers. It delivers dependable 10 GbE connectivity over copper cable, for 10GBASE-T compliant networks, with a maximum distance of up to 30 m (98. 4 ft). Technical Specifications:Maximum Data Transfer Rate: 10 GbpsType: CopperConnection Type: RJ45 ConnectorMaximum Transfer Distance: 30 m (98. 4 ft)MTBF: 4, 598, 430 hoursDigital Diagnostics Monitoring (DDM): NoThis SFP+ copper module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions. StarTech. com SFPsAll StarTech. com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech. com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome