Cisco QSFP-40G-SR-BD=. SFP transceiver type: Fiber optic, Maximum data transfer rate: 40000 Mbit/s, Interface type: QSFP. Certification: MSA. Power consumption (typical): 3.5 W. Number of products included: 1 pc(s)