Lift 4-in-1 MagSafe Compatible Wireless Charging 10, 000mAh Power Bank

Lift 4-in-1 MagSafe Compatible Wireless Charging 10, 000mAh Power Bank

Order Code: ZT5600129SCopy

£99.99 Inc VAT (20%)
£109.999% off
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

With four versatile wireless and wired charging options, a handy kickstand and a mighty 10, 000mAh battery, Lift is the ultimate portable power station.

With the included Magnetic Ring and alignment guide, you can use any Qi-wireless charging compatible phone with Lift's MagSafe-compatible charger, including iPhones 8-11, Samsung Galaxy S7 or newer and Google Pixel 3 or newer.

With a powerful 10, 000mAh battery that can fully recharge an iPhone 15 Pro Max twice, together with AirPods and an Apple Watch, Lift is the perfect companion for weekends off the grid, or replacing the tangle of cables and chargers in your suitcase.

Lift isn't just a wireless charger - with fast (up to 18W*) USB-A and USB-C charging, you can top up your earbuds, eReader or lend a charge to friends with old phones who haven't embraced wireless charging.

While LIFT is designed to be a portable charging station, it also makes a great everyday charger for your phone, Apple Watch and a USB-A accessory.

Power Input:
USB-C DC 5V/3A, 9V/2A

Power Output:
USB-C 5V/3A, 9V/2A, 12V/1.57A | USB-A 5V/3A, 9V/2A | Magnetic Wireless Output: 15W (Max) | Apple Watch Wireless Output: 3W (Max)

Included in the box:
1 x ALOGIC Lift 4 in 1 MagSafe Compatible Wireless Charging 10000mAh Power Bank | 1 x USB-C to USB-A (30CM) | 1 x User Manual (Colourbox) | 1 x Magnetic Ring & Alignment Guide

*When both ports are charging devices, each is limited to 5W speed.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome