Quantity | Price | Discount |
---|---|---|
1 - 4 | £79.99 | 0% |
5 + | £76.79 | 4% |
HP Jetdirect 2800w NFC/Wireless Direct Accessory. Product colour: Black, Country of origin: China, HP segment: Business, Enterprise. Network connection type: Wireless LAN, Networking standards: IEEE 802.11b, IEEE 802.11g, Wi-Fi band: Single-band (2.4 GHz). Supported network protocols: IPv4/IPv6: Apple Bonjour, SNMPv1/v2c/v3, HTTP, HTTPS, FTP, Port 9100, LPD, IPP, Secure-IPP, WS..., Management protocols: HP Web Jetadmin / EWS. Power consumption (typical): 2.5 W. Width: 98 mm, Depth: 74 mm, Height: 21 mm