STP103 - Thermal Printer


£449.99 Inc VAT (20%)

See 2 Product Variants
£449.99

Description

The STP103 is a compact, palm-sized thermal printer designed for use in general weighing applications that require a simple print out of the weighing results.

Design Features:
Status indicator, paper feeder, graphical printing capabilities
Application: Thermal Printing
Operation: AC Adapter (Included)
Communication: RS232 (included)
Construction: ABS Housing

Feature Attributes

Length:
31 cm
Width:
23 cm
Height:
16 cm
Applications:
Thermal Printing
Construction:
Abs Housing
Weight:
1.2 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome