Apple Smart Folio for iPad Air (5th generation) - English Lavender. Case type: Folio, Brand compatibility: Apple, Compatibility: iPad Models iPad Air (5th generation) iPad Air (4th generation) , Maximum screen size: 27.7 cm (10.9") Weight: 450 g