Bouncepad Click Light | Secure Tablet & iPad Stand & Docking Staton. Compatibility: Tablet Universal, Product colour: White, Material: Aluminium, Plastic. Width: 200 mm, Depth: 190 mm, Height: 150 mm. Package width: 200 mm, Package depth: 190 mm, Package height: 150 mm. Number of keys included: 1 pc (s) , Quantity per pack: 1 pc (s)