Samsung Galaxy Tab S9 Ultra SM-X910N. Display diagonal: 37.1 cm (14.6") , Display resolution: 2960 x 1848 pixels. Internal storage capacity: 256 GB. Processor family: Qualcomm Snapdragon. Internal memory: 12 GB. Rear camera resolution (numeric) : 13 MP, Rear camera type: Dual camera, Front camera resolution (numeric) : 12 MP, Front camera. Top Wi-Fi standard: Wi-Fi 6 (802.11ax) Assisted GPS (A-GPS) Card reader integrated. Weight: 732 g. Operating system installed: Android 13. Product colour: Beige