Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
/
TV & Accessories
/
Televisions
4K UHD USB Hospitality TVs
By Samsung
Dimensions With Stan
Select
See all variants from
£369.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£369.99
Description unavailable
Feature Attributes
Screen Resolution:
3840x2160
Hospitality Features:
Yes
Screen Type:
LED
Type:
Televisions
Colour:
Black
VESA Compatible:
200x200mm
More attributes