Samsung IA008B. Product design: Digital signage flat panel. Display diagonal: 3.71 m (146") , Display technology: LED, Display resolution: 3840 x 2160 pixels, Display brightness: 1600 cd/m², HD type: 4K Ultra HD. Wi-Fi. Operating system installed: Tizen 6.0. Product colour: Black