Samsung LH24KMATBGC. Product design: Kiosk design. Display diagonal: 60.5 cm (23.8") , Display resolution: 1920 x 1080 pixels, Display brightness: 250 cd/m², HD type: Full HD, Touchscreen. Wi-Fi. Operating hours (hours/days) : 16/7. Product colour: White